
Stilo 16 Cord Pendant, Carrera, Satin Nickel Finish, 1x9W LED
Mfr # 1JT-722419-LED-SN
Zoro # G506141679
product price: $730.99
/ea
Free Shipping & Returns
Key Features
Color
Carrera
Height
16 in
Length
4 in
Width
4 in
Lamp Type
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1JT-722419-LED-SN
Zoro #
G506141679
UPC #
767893865009
Country of Origin
China
Dimensions
Height
16 in
Length
4 in
Width
4 in
Details
Color
Carrera
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Fixture Wattage
9W
Lamp Quantity
1
Material
Brass/Steel
Fixture Type
Cord
Bulb Technology
LED
Lamp Base
GU24
Damp/Wet Rating
Damp
Dimmable
Yes
Lamp Included
Yes
Series
Stilo
Description
Stilo 16 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Carrera glass is a classic yet modern décor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This décor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.