
Tamburo 8 Wall Sconce, Stone Gold Foil, Satin Nickel Cap Finish, 1x75W Incandescent
Mfr # 7090GF-SN
Zoro # G106142588
product price: $333.00
/ea
Free Shipping & Returns
Key Features
Height
9.875
Fixture Voltage
120V
Finish
Satin Nickel
Lamp Quantity
1
Lamp Type
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7090GF-SN
Zoro #
G106142588
UPC #
767893649135
Country of Origin
Türkiye
Dimensions
Height
9.875
Length
7.875
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Gold
Lamp Quantity
1
Lamp Type
A19
Fixture Wattage
75W
Housing Finish
Satin Nickel
Bulb Technology
Standard
Housing Material
Steel
Color
Stone Gold Foil
Description
The cylindrical open ended Tamburo wall sconce has minimal hardware to show off the beautiful stone-textured glass. ADA-Compliant. Our Stone Gold Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.