
Tay Tay Mini Sconce, Honey, Satin Nickel Finish, 1x40W Halogen
Mfr # 1SW-5605HN-SN
Zoro # G306142197
product price: $541.99
/ea
Free Shipping & Returns
Key Features
Height
7.75
Width
5.5 in
Dimmable
Yes
Fixture Voltage
120V
Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1SW-5605HN-SN
Zoro #
G306142197
UPC #
767893700058
Country of Origin
China
Dimensions
Height
7.75
Width
5.5 in
Length
5
Details
Dimmable
Yes
Fixture Voltage
120V
Finish
Satin Nickel
Item
Sconce
Glass Color
Almond
Fixture Wattage
40W
Lamp Quantity
1
Housing Material
Steel
Housing Finish
Satin Nickel
Bulb Technology
Standard
Lamp Type
T5
Color
Honey
Lamp Base
G9 Bi-pin
Lamp Included
Yes
Style
Contemporary
Body Material
Glass
Damp/Wet Rating
Damp
Series
Tay
Description
The Tay Tay is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. This unique décor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. It’s classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own unique artistic nature that can be individually appreciated. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.