This item is Discontinued.
This item is Discontinued.
12 in Bar Clamp, Steel Handle and 6 in Throat Depth (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PZ6.012
- Zoro #
- G5018386
- UPC #
- 788502201216
- Country of Origin
- France
- Item
- Bar Clamp
- Type
- Rapid Action Clamps PZ Series
- Handle Material
- Steel
- Max. Jaw Opening (In.)
- 12 in
- Includes
- Plastic Protective Pressure Pad and Anvil Covers
- Application
- Assembly, Fabricating, General Workholding, Repair
- Opening (In.)
- 12 in
- Load Capacity (Lb.)
- 1,620 lb
- Clamping Surface W (In.)
- 1 in
- Clamp Face (In.)
- 1
- Clamping Surface D (In.)
- 1 1/4 in
- Nominal Clamping Pressure
- 1,620 lb
- Swivel Type
- Standard
- Bar Material
- Cold Drawn Alloy Steel
- Clamping Capacity1
- 12 in
- Clamping Force1
- 1,620 lb
- Clamping Force
- 1,620 lb
Description
Bar Clamp, Clamping Capacity 12 in, Clamping Force 1,620 lb, Throat Depth 6 in, Bar Thickness 3/8 in, Application Assembly, Fabricating, General Workholding, Repair, Bar Material Cold Drawn Alloy Steel, Bar Width 1 3/8 in, Handle Length 3 1/2 in, Handle Material Steel, Includes Plastic Protective Pressure Pad and Anvil Covers, Overall Width 8 1/2 in, Spindle Diameter 5/8 in