Shop BESSEY

1in. Plastic Spring Clamp XC2

  • Mfr # XC2
  • Zoro # G303734081

product price: 
$
27.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XC2
Zoro #
G303734081
UPC #
91162000502
Country of Origin
China

Description

  • Standard fixed pivot spring clamp
  • Quality plastic
  • 1" x 1-.13"
  • Carded
  • Length: 3.5
  • Width: 0.88
  • Height: 2.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.