Shop BESSEY

36in. Clutch Bar Clamp GSCC2.536

  • Mfr # GSCC2.536

  • Zoro # G703683873


product price:  $50.90
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GSCC2.536
Zoro #
G703683873
UPC #
91162009642
Country of Origin
China

Description

  • Clutch style bar clamp
  • Ductile cast iron fixed
  • Moveable jaws
  • Protective non marring pads on top and bottom jaws
  • Comfortable wood grip
  • Nickel plated, drawn serrated rail
  • 2 piece slip clutch plates
  • Black powder coated
  • 36" x 2.5"
  • Length: 36.5
  • Width: 0.6
  • Height: 3
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.