This item is Discontinued.

Bessey Quick Release C-Clamp, 4-3/8", Iron, 1200lb QRCC4

This item is Discontinued.

Bessey

Quick Release C-Clamp, 4-3/8", Iron, 1200lb (Discontinued)

Mfr # QRCC4
Zoro # G4407331
UPC # 091162009451
Country of Origin China
Category C Clamps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QRCC4
Zoro #
G4407331
UPC #
091162009451
Country of Origin
China

Dimensions

Throat Depth
2 1/4 in
Throat Depth1
2 1/4 in

Details

Item
Quick Release C-Clamp
Max. Opening
4 3/8 in
Body Material
Cast Iron
Clamping Force
1,200 lb
Clamping Pressure
1,200 lb
Swivel Pad
Yes
Spindle Material
Steel
Body Color
Black
Throat Shape
Standard
Duty Rating
Medium Duty
Anvil Shape
Flat
Finish
Chrome Plated (Spindle), Powder Coated (Frame)
Spindle Finish
Chrome
Min. Opening
0 in
Body Finish
Powder Coated
Release Mechanism
Push Button
Jaw Opening - Minimum
0 in
Jaw Pad Type
Flat
High-Visibility
No
Handle Type
Sliding T
Number of Anvils
1
Includes Swivel Pad
Yes
Number of Spindles
1
Jaw Opening - Maximum
4 1/2 in

Description

Quick Release C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 4 1/2 in, Jaw Opening - Minimum 0 in, Throat Depth 2 1/4 in, Clamping Force 1,200 lb, Body Material Cast Iron, Body Color Black, Spindle Finish Chrome, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Push Button, Body Finish Powder Coated, Throat Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.