Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-HS 1.5
- Zoro #
- G5774380
- UPC #
- 788502020732
- Country of Origin
- United States
- Item
- Heavy Service C-Clamp
- Max. Opening
- 1-3/4"
- Body Material
- Drop Forged Steel
- Clamping Pressure
- 8750 lb.
- Duty Rating
- Heavy Duty
Description
This BESSEY 1.5 C-Style Clamp is a heavy duty clamp that can exert an 8750 lb clamping pressure. It has a throat depth of 1-7/16" and a max opening of 1-3/4". The heavy duty body is made of drop forged steel, which makes it durable and long lasting. This c clamp has a smooth surface finish to prevent scratching the work piece. Designed for maximum efficiency, this c clamp features parallel jaws with three point contact points on each jaw for grip without marring the work piece. The BESSEY Heavy Duty C Clamp is perfect for securing work pieces in place while you carry out your projects.