Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-HS 10
- Zoro #
- G5774310
- UPC #
- 788502020800
- Country of Origin
- United States
- Item
- Heavy Service C-Clamp
- Max. Opening
- 10-1/4"
- Body Material
- Drop Forged Steel
- Clamping Pressure
- 35,000 lb.
- Duty Rating
- Heavy Duty
Description
If you're looking for a way to securely hold objects together, the Bessey B-HS 10 C-Style Clamp is your solution. It has a 35,000 lb. clamping pressure and max opening of 10-1/4 in., making it ideal for holding heavy duty objects together. This heavy duty clamp has a throat depth of 3 15/16" and body material of drop forged steel. When you need to hold large items together, the Bessey B-HS 10 C Style Clamp is what you need to get the job done right.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.