Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-HS 12
- Zoro #
- G5774301
- UPC #
- 788502020817
- Country of Origin
- United States
Dimensions
- Throat Depth
- 4-1/4"
Details
- Item
- Heavy Service C-Clamp
- Max. Opening
- 12-3/8"
- Body Material
- Drop Forged Steel
- Clamping Pressure
- 40,000 lb.
- Duty Rating
- Heavy Duty
Description
C-Style Clamp,Heavy Service,12-3/8 In.