Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-HS 4
- Zoro #
- G5774356
- UPC #
- 788502020763
- Country of Origin
- United States
- Item
- Heavy Service C-Clamp
- Max. Opening
- 4-1/2"
- Body Material
- Drop Forged Steel
- Clamping Pressure
- 20,000 lb.
- Duty Rating
- Heavy Duty
Description
When you need to apply pressure to your workpiece, the Bessey B-HS 4 C-Style Clamp is the tool for the job. It has a heavy duty rating and can exert up to 20,000 lbs of clamping pressure. Made of drop forged steel, this clamps body is sturdy and durable. The 4-1/2" max opening provides ample space for your project pieces. Its throat depth measures 2 3/4". The Bessey Heavy Service C Clamp is the reliable tool that will give you years of service.