Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-HS 5
- Zoro #
- G5774347
- UPC #
- 788502020770
- Country of Origin
- United States
- Item
- Heavy Service C-Clamp
- Max. Opening
- 5-1/4"
- Body Material
- Drop Forged Steel
- Clamping Pressure
- 23,800 lb.
- Duty Rating
- Heavy Duty
Description
The Bessey B-HS 5 C-Style Clamp is a heavy duty clamp designed for the toughest jobs. It has a total of 23,800 lbs. of clamping pressure and can exert a maximum opening of 5 1/4". The heavy service c-clamp is made from drop forged steel to ensure durability and long life. This clamp also features a throat depth of 3 1/16". When you need a reliable tool that can hold up against wear and tear, look no further than the Bessey B-HS 5 C-Style Clamp.