This item is Discontinued.
This item is Discontinued.
Brg Heater Cross Bar, 3/8 in H, 9 1/2 in L (Discontinued)
Mfr #
PVH 3/8
Zoro #
G1654508
UPC # 788502203258
Country of Origin Netherlands
Category Bearing Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVH 3/8
- Zoro #
- G1654508
- UPC #
- 788502203258
- Country of Origin
- Netherlands
Dimensions
- Overall Length
- 9 1/2 in
- Square Size
- 3/8 in
- Overall Height
- 3/8 in
- Cross Bar Square Size
- 3/8 in
- Wire Rope Length
- 9 1/2 in
- Length
- 9 1/2 in
Details
- Item
- Bearing Heater Cross Bar
- For Use With
- PVH3813/SBH301
- Accessory Type
- Cross Bar,3/8" For PVH3813 Bearing HTR
- Product
- Heater Cross Bar
- Item Type
- Induction Heater Cross Bar
- Series
- PVH
- Product Type
- Heater Cross Bar
- Compatible Manufacturer Model Number
- PVH3813/SBH301
Description
Bearing Heater Cross Bar, Square Size 3/8 in, Product Type Heater Cross Bar, Overall Height 3/8 in, For Use With PVH3813/SBH301, Overall Length 9 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.