Tools 211430 8 in. Wood Hand Screw Clamp

  • Mfr # 211430
  • Zoro # G503999853
product price: 
$
55.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
211430
Zoro #
G503999853
UPC #
-
Country of Origin
China

Description

Features
  • Large diameter spindles for added strength & durability
  • Spindles & swivel nuts are made from cold drawn
  • Carbon steel
  • Acme thread for rapid operation & years of hard use
  • Hardwood handles are over-sized for comfort
  • Extra torque & reinforced with steel ferrules
  • The spiral pin used to secure the handles to the spindle is easy to remove for repair or replacement
  • Metal parts are treated to resist rust
  • Jaws made from quality hard maple for a lifetime of use are oiled to resist glue
  • 8" jaw length
  • 5" clamping capacity
  • 4" throat depth
  • .44 spindle diameter
Specifications
  • Size: 8 in.
  • Weight: 1.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews