Tools 211971 6 in. Wood Hand Screw Angle Clamp
- Mfr # 211971
- Zoro # G004040269
product price:Â
$
52.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 211971
- Zoro #
- G004040269
- UPC #
- 91162008225
- Country of Origin
- China
Description
Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.
Features- Durable and reliable construction
- Easy to use and convenient designs
- Tools for different applications
- Affordable prices and value for money
- It's just the clamp you need for gluing
- Adjustable jaWs for a strong grip or delicate for those small projects
- Oiled Wooden jaWs Won't damage or slip on your Workpiece
- Cold-draWn, carbon-steel spindles and swivel nuts
- Acme thread for quick clamping
- Large handles for comfort and torque
- Metal parts are treated to resist rust
- Jaw Length: 6 in.
- Material: Wood
- Clamping Capacity: 3 in.
- Throat Depth: 3 in.
- Spindle diameter: 0.37
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.