Shop BESSEY
Create Account
Tools BV-HD40 4 in. Heavy Duty Workshop Bench Vise
- Mfr # 198739
- Zoro # G703684115
product price:Â
$
110.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 198739
- Zoro #
- G703684115
- UPC #
- -
- Country of Origin
- China
Description
Features
- Heavy duty workshop bench vise.
- 4 in. Wide jaws.
- 4 in. Clamping capacity.
- 360 degree swivel base with 2 lock downs.
- 3 mounting holes.
- Incorporated anvil.
- High quality cast iron construction provides strength & durability.
- Gray powder coated finish.
- Size - 4 in.
- Dimension - 6.11 x 6.69 x 35.2 in.
- Item weight - 16.94 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.