This item is Discontinued.
This item is Discontinued.
Welding Table Clamp Extension, 0.6 in Dia (Discontinued)
Mfr #
TW16X
Zoro #
G0332020
UPC # 788502202855
Country of Origin Germany
Category Welding Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TW16X
- Zoro #
- G0332020
- UPC #
- 788502202855
- Country of Origin
- Germany
Dimensions
- Diameter
- 0.625 in
- Compatible Table Hole Size
- 5/8 in
- Outside Diameter
- 0.6 in
- Fits Chest Size
- 5/8 to 7-7/8 in Adjusting Range, Lowering of Round Workpieces is Infinitely Adjustable Using the Adjusting Ring in the Round Plate
Details
- Item
- Table Clamp Accessory
- For Use With
- 16mm Matrix Welding Tables
- Features
- 5/8 to 7-7/8 in Adjusting Range, Lowering of Round Workpieces is Infinitely Adjustable Using the Adjusting Ring in the Round Plate
- Number of Surfaces
- 1
- Compatible With
- TW16A-STC/TW16VAD/TWVAD Toggle Clamp Adapter
- Product Type
- Welding Table Clamp Extension
Description
Table Clamp Accessory, Compatible Table Hole Size 5/8 in, Compatible With TW16A-STC/TW16VAD/TWVAD Toggle Clamp Adapter, Features 5/8 to 7-7/8 in Adjusting Range, Lowering of Round Workpieces is Infinitely Adjustable Using the Adjusting Ring in the Round Plate, Outside Diameter 0.6 in, Product Type Welding Table Clamp Extension
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.