This item is Discontinued.
This item is Discontinued.
Welding Table Clamp Extension (Discontinued)
Mfr #
TW28X
Zoro #
G8958047
UPC # 788502202237
Country of Origin Germany
Category Welding Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TW28X
- Zoro #
- G8958047
- UPC #
- 788502202237
- Country of Origin
- Germany
Dimensions
- Width
- 1.656 in
- Depth
- 16.921 in
- Height
- 16.921 in
- Thread Size
- 1-1/8"
- Diameter
- 1.125 in
- Compatible Table Hole Size
- 1 1/8 in
- Outside Diameter
- 1.1 in
- Overall Width
- 1.7 in
- Overall Depth
- 16.9 in
- Overall Height
- 16.9 in
- Fits Chest Size
- 5/8 to 11-13/16 in Adjusting Range, Lowering of Round Workpieces is Infinitely Adjustable Using the Adjusting Ring in the Round Plate
Details
- Item
- Welding Table Clamp Extension
- For Use With
- 28mm Matrix Welding Tables
- Features
- 5/8 to 11-13/16 in Adjusting Range, Lowering of Round Workpieces is Infinitely Adjustable Using the Adjusting Ring in the Round Plate
- Load Capacity
- 6,500 lb
- Number of Surfaces
- 0
- Work Surface Pattern
- Precision 5/8 in Hole in 2 in Grid Pattern
- Compatible With
- TW28A-STC/TW28VAD/TWVAD Toggle Clamp Adapter
- Holding Capacity
- 6,500 lb
- Product Type
- Welding Table Clamp Extension
Description
Welding Table Clamp Extension, Compatible Table Hole Size 1 1/8 in, Compatible With TW28A-STC/TW28VAD/TWVAD Toggle Clamp Adapter, Features 5/8 to 11-13/16 in Adjusting Range, Lowering of Round Workpieces is Infinitely Adjustable Using the Adjusting Ring in the Round Plate, Holding Capacity 6,500 lb, Outside Diameter 1.1 in, Overall Depth 16.9 in, Overall Height 16.9 in, Overall Width 1.7 in, Product Type Welding Table Clamp Extension, Thread Size 1-1/8 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.