Butt Hinge, Steel, Full Mortise Mounting, 6 in Leaf W x 4 1/2 in Leaf H, Satin Chrome

  • Mfr # FBB258 4 5 SWG-CLR DOOR HINGE 26D STL

  • Zoro # G9208538


product price:  $86.79
/ea
Sold in multiples of 3 for $260.37
Free Shipping & Returns

Key Features

Corners
Square
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
6 in
Finish
Satin Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FBB258 4 5 SWG-CLR DOOR HINGE 26D STL
Zoro #
G9208538
UPC #
887838377494
Country of Origin
China

Dimensions

Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
6 in
Pin Dia.
1/4 in
Required Door Thickness
1-3/8 in
Frame Leaf Height
4 1/2 in
Frame Leaf Width
6 in
Frame Leaf Thickness
0.134 in
Overall Knuckle Height
7/8 in
Overall Width
4 1/2 in
Pin Diameter
1/4 in
Door Thickness - Maximum
1 3/8 in

Details

Corners
Square
Finish
Satin Chrome
Holes per Leaf
4
Load Capacity
125 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
180 Degrees
Features
Permanently Lubricated Non-Detachable Ball Bearings, Hinges Can be Furnished with Hospital Tips (HT), Reversible Flush Tips and Pins
Item
Butt Hinge
Bearing Type
Ball
Pin Type
Removable
Number of Wires
0
Standards
ANSI A156.1
Hardware
Included
Pin Material
Steel
Holes
With
Ligature Resistant
No
Hand Orientation
Non-Handed
Corner Type
Square
Mounting Style
Full Mortise
Resistance Properties
Corrosion-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated
Removable Pin
Yes
Number of Holes per Leaf
4
Range of Motion - Maximum
180 Degrees
Includes Hardware
Hardware Included

Description

Butt Hinge, Steel, Satin Chrome Finish, 125 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 6 in Door Leaf Width, 6 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.