Butt Hinge, Steel, Full Mortise Mounting, 6 in Leaf W x 5 in Leaf H, Satin Chrome

  • Mfr # FBB268 5 HW SWG-CLR DOOR HINGE 26D STL

  • Zoro # G9208547


product price:  $122.99
/ea
Sold in multiples of 3 for $368.97
Free Shipping & Returns

Key Features

Corners
Square
Door Leaf Height
5 in
Door Leaf Thickness
0.19 in
Door Leaf Width
6 in
Finish
Satin Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FBB268 5 HW SWG-CLR DOOR HINGE 26D STL
Zoro #
G9208547
UPC #
033923024402
Country of Origin
China

Dimensions

Door Leaf Height
5 in
Door Leaf Thickness
0.19 in
Door Leaf Width
6 in
Pin Dia.
1/4 in
Required Door Thickness
1-3/8 in
Frame Leaf Height
5 in
Frame Leaf Width
6 in
Overall Knuckle Height
1 in
Frame Leaf Thickness
0.19 in
Overall Width
5 in
Door Thickness - Maximum
1 3/8 in
Pin Diameter
1/4 in

Details

Corners
Square
Finish
Satin Chrome
Holes per Leaf
4
Load Capacity
150 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
180 Degrees
Features
Consider Using a Back Plate on Full Surface and Half Surface Hinges, Non-Detachable Ball Bearings, For Corridor Doors to Patient's Rooms, Operating Rooms, Emergency Rooms, or Wherever Conditions Require a Completely Clear Opening Hospitals, Institutions or Public Buildings, For Half Mortise and Full Surface Hinges to Fit Narrow Metal Frames, Consult Factory, Hinges Can be Furnished with Hospital Tips (HT), Reversible Flush Tips and Pins
Item
Butt Hinge
Standards
ANSI A156.1
Pin Type
Removable
Pin Material
Stainless Steel
Number of Wires
0
Holes
With
Hardware
Included
Bearing Type
Ball
Ligature Resistant
No
Hand Orientation
Non-Handed
Removable Pin
Yes
Resistance Properties
Corrosion-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated
Mounting Style
Full Mortise
Range of Motion - Maximum
180 Degrees
Corner Type
Square
Number of Holes per Leaf
4
Includes Hardware
Hardware Included

Description

Butt Hinge, Steel, Satin Chrome Finish, 150 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 5 in Door Leaf Height, 5 in Frame Leaf Height, 6 in Door Leaf Width, 6 in Frame Leaf Width, 0.19 in Door Leaf Thickness, 0.19 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.