Door and Butt Hinge, Steel, Full Mortise Mounting, 2 1/4 in Leaf W x 5 in Leaf H, Satin Chrome

  • Mfr # CB1901R5X45DOORHINGE26DSTL

  • Zoro # G7894321


product price:  $40.79
/ea
Sold in multiples of 3 for $122.37

Key Features

Corners
Square
Door Leaf Height
5 in
Door Leaf Thickness
0.19 in
Door Leaf Width
2 1/4 in
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CB1901R5X45DOORHINGE26DSTL
Zoro #
G7894321
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Height
5 in
Door Leaf Thickness
0.19 in
Door Leaf Width
2 1/4 in
Pin Dia.
5/16 in
Required Door Thickness
1-3/8 in to 3 in
Frame Leaf Height
5 in
Frame Leaf Width
2 1/4 in
Frame Leaf Thickness
0.19 in
Overall Knuckle Height
7/16 in
Overall Width
4 1/2 in
Pin Diameter
5/16 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
3 in

Details

Corners
Square
Finish
Satin Chrome
Holes per Leaf
4
Load Capacity
150 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Template Screw Hole Location, For Use with Entrance Doors, Limited Lifetime Warranty, Reversible Flush Tips and Pins
Item
Door and Butt Hinge
Holes
With
Number of Wires
0
Bearing Type
Concealed
Standards
ANSI, BHMA
Hardware
Included
Pin Type
Removable
Pin Material
Stainless Steel
Ligature Resistant
No
Hinge Number
#1
Hand Orientation
Non-Handed
Removable Pin
Yes
Range of Motion - Maximum
270 Degrees
ANSI/BHMA Finish
Satin Chromium-Plated
Corner Type
Square
Number of Holes per Leaf
4
Mounting Style
Full Mortise
Includes Hardware
Hardware Included

Description

Butt Hinge, Steel, Satin Chrome Finish, 150 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 5 in Door Leaf Height, 5 in Frame Leaf Height, 2 1/4 in Door Leaf Width, 2 1/4 in Frame Leaf Width, 0.19 in Door Leaf Thickness, 0.19 in Frame Leaf Thickness, 1-3/8 in to 3 in Required Door Thickness, Concealed Bearing Type, Square Corners, Included Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.