Door and Butt Hinge, Steel, Full Mortise Mounting, 2 in Leaf W x 4 1/2 in Leaf H, Satin Chrome

  • Mfr # CB16845X45CBDOORHINGE26DSTL

  • Zoro # G7894139


product price:  $41.35
/ea
Sold in multiples of 3 for $124.05

Key Features

Corners
Square
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.18 in
Door Leaf Width
2 in
Finish
Satin Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CB16845X45CBDOORHINGE26DSTL
Zoro #
G7894139
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.18 in
Door Leaf Width
2 in
Pin Dia.
5/16 in
Required Door Thickness
1-3/8 in to 3 in
Frame Leaf Height
4 1/2 in
Frame Leaf Width
2 in
Overall Knuckle Height
7/16 in
Frame Leaf Thickness
0.18 in
Overall Width
4 1/2 in
Pin Diameter
5/16 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
3 in

Details

Corners
Square
Finish
Satin Chrome
Holes per Leaf
4
Load Capacity
150 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Template Screw Hole Location, Concealed Bearings, For Use On Heavyweight Doors, Limited Lifetime Warranty, Reversible Flush Tips and Pins
Item
Door and Butt Hinge
Pin Material
Stainless Steel
Bearing Type
Concealed
Pin Type
Removable
Ligature Resistant
No
Hinge Number
#1
Hardware
Included
Holes
With
Number of Wires
0
Standards
ANSI, BHMA
Hand Orientation
Non-Handed
Corner Type
Square
ANSI/BHMA Finish
Satin Chromium-Plated
Range of Motion - Maximum
270 Degrees
Removable Pin
Yes
Mounting Style
Full Mortise
Includes Hardware
Hardware Included
Number of Holes per Leaf
4

Description

Butt Hinge, Steel, Satin Chrome Finish, 150 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, 1-3/8 in to 3 in Required Door Thickness, Concealed Bearing Type, Square Corners, Included Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products