This item is Discontinued.

Best Door Lever Lockset, 2-3/4" Strike Dim 9K37D14DSTK613

This item is Discontinued.

Best

Door Lever Lockset, 2-3/4" Strike Dim (Discontinued)

Mfr # 9K37D14DSTK613
Zoro # G6301570
UPC # 887838211941
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9K37D14DSTK613
Zoro #
G6301570
UPC #
887838211941
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Fits Chest Size
Hardened Steel Through-Bolt Studs

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
Curved Return Lever
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Coreless
Key Type
Not Keyed
Item
Door Lockset
Number of Pins
7
Standards
ANSI A117.1, BHMA, cULus Listed
Number of Keys
0
Strike Dim.
2-3/4 in
Lockset Fire Rating
3 hr
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
For Use With
various Door Types
Ligature Resistant
No
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Finish
Oxidized Satin Bronze, Oil Rubbed
ADA Compliant
Yes
Lockset Performance Strength
Heavy Duty
Handle Material
Zinc
Mortise/Cylindrical
Cylindrical
Includes
Hardware
Backset
2 3/4 in
Strike Type
Curved Lip
Features
Hardened Steel Through-Bolt Studs
Series
9K
Fire Rating - Door Hardware
3 hr
Application
Commercial
Visual Indicator Message
No Message
Knob/Handle Material
Bronze
ANSI Grade
1
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Fire Rating
3 hr
Performance Grade
1
Lockset Type
Mechanical
Lockset Style
9K Curved Return Lever
Includes Hardware
Hardware Included

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style Curved Return Lever, Lockset Finish Oil Rubbed Bronze, Keyway Type Coreless, Key Type Keys Not Included (Lock Sold Less Core), Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, Features D-Rose, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Door Lever Lockset

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.