
Grade 1 Classroom Mortise Lock, 15 Lever, H Rose, SFIC Housing Less Core, Satin Bronze Finish, Field
Mfr # 45H7R15H612
Zoro # G509952982
product price:Â $879.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Bronze
Length
11.5 in
Cylinder Core Type
SFIC Prep Less Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
45H7R15H612
Zoro #
G509952982
UPC #
197163138012
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
11.5 in
Width
9.75 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Bronze
Cylinder Core Type
SFIC Prep Less Core
Features
Classroom
Type
Mortise Lock
Material
Bronze
Fire Rated
3 Hours {A}
Weight
6.4 lb
Description
Grade 1 Classroom Mortise Lock, 15 Lever, H Rose, SFIC Housing Less Core, Satin Bronze Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.