
Grade 1 Classroom Mortise Lockbody Only, Dark Oxidized Satin Brnz Oil Rubbed Fnsh, Field Reversible
Mfr # 45HCAR613
Zoro # G909957853
product price:Â $467.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Metal
Cylinder Core Type
Lock Body Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
45HCAR613
Zoro #
G909957853
UPC #
197163163502
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
11.5 in
Width
9.75 in
Details
Lockset Grade
Grade 1
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Metal
Cylinder Core Type
Lock Body Only
Weight
6.4 lb
Type
Mortise Lock
Fire Rated
3 Hours {A}
Features
Lock Body Only
Description
Grade 1 Classroom Mortise Lockbody Only, Dark Oxidized Satin Bronze Oil Rubbed Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.