
Grade 1 Privacy Cylindrical Lock, 15 Lever, D Rose, Non-Keyed, Satin Chrome Finish, 4-7/8-in ANSI St
Mfr # 9K40L15DS3626
Zoro # G609948618
product price:Â $636.99
/ea
Free Shipping & Returns
Key Features
Hand
Non-handed
Grade
Grade 1
Finish
Satin Chrome
Required Door Thickness
1-3/4 in to 2-1/4 in
Handle Length
8.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9K40L15DS3626
Zoro #
G609948618
UPC #
197163142811
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in to 2-1/4 in
Handle Length
8.125 in
Width
6.625 in
Details
Item
Cylindrical Lock
Hand
Non-handed
Grade
Grade 1
Finish
Satin Chrome
Material
Brass, Bronze
Description
Grade 1 Privacy Cylindrical Lock, 15 Lever, D Rose, Non-Keyed, Satin Chrome Finish, 4-7/8-in ANSI Strike, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.