This item is Discontinued.

Best Lever Lockset, Classroom, Grade 1, 9K Lever 9KX37R15DS3626

This item is Discontinued.

Best

Lever Lockset, Classroom, Grade 1, 9K Lever (Discontinued)

Mfr # 9KX37R15DS3626
Zoro # G5422341
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9KX37R15DS3626
Zoro #
G5422341
UPC #
-
Country of Origin
United States
Electrical/Mechanical
Electrical/Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
9K Lever
Lockset Finish
Satin Chrome
Key Type
Keyed Different
For Use With
BEST Shelter(TM) Lockdown System
Ligature Resistant
No
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Strike Type
Curved Lip
Handle Material
Zinc
Location Type
Commercial, Institutional
Strike Dim.
4-7/8 in x 1-1/4 in
Backset
2 3/4 in
Item
Door Lockset
Series
9K
Mortise/Cylindrical
Cylindrical
Features
Hardened Steel Through-Bolt Studs
Standards
ANSI A117.1, BHMA, cULus Listed
Lockset Fire Rating
Not Rated
ADA Compliant
Yes
Number of Pins
7
Number of Keys
2
Lockset Performance Strength
Heavy Duty
Finish
Satin Chrome
Keying
Keyed Different
Fire Rated
Not Rated
Grade
1
Visual Indicator Message
No Message
Lockset Type
Mechanical
Lockset Style
9K Contour Angle Return Lever
Knob/Handle Material
Zinc
Performance Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Application
Commercial
Fire Rating
Not Rated

Description

Lever Lockset,Classroom,Grade 1,9K Lever

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.