This item is Discontinued.

This item is Discontinued.
Best Master Furniture DX1500 Beige Linen Round Beige Linen Tufted Upholstered Ottoman (Discontinued)
Mfr #
DX1500 Beige Linen
Zoro #
G403896023
UPC # 796914733324
Country of Origin China
Category Ottomans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DX1500 Beige Linen
- Zoro #
- G403896023
- UPC #
- 796914733324
- Country of Origin
- China
Description
Round Beige Linen Tufted Upholstered Ottoman
This ottoman is perfect for your home, it can be used in any living room and bedroom. Frames are wooden, upholstered in linen or suede fabric. The material is smooth, soft and durable.
This stylish round ottoman will make a perfect addition to your living room or family room. It will be the focal point since it is very versatile and can be used to rest your foot, more seating for friends and family.
Specifications- Color: Beige
- Shape: Round
- Material: Linen Or Suede
- Assembly Required: Minimum
- Assembled Dimension: 40" dia. x 18" H
- Ottoman Box Dimension: 43" x 43" x 11"
- Weight: 62 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.