This item is Discontinued.

This item is Discontinued.
Best Master Furniture E00 Gray Bench Grey & Silver Stainless Steel Bench (Discontinued)
Mfr #
E00 Gray Bench
Zoro #
G703974957
UPC # 817877028002
Country of Origin China
Category Dining Table Benches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E00 Gray Bench
- Zoro #
- G703974957
- UPC #
- 817877028002
- Country of Origin
- China
Description
Add this classic upholstered bench to your home with this contemporary stainless steel bench. This can be used in your living room, hallway and/ or bedroom. It is also great for entryways and boot rooms.
This Grey accent bench is perfect for your home, this bench can be used in the living room, bedroom and entryways. Frames are stainless steel, upholstered in velour. The material is smooth, soft and durable.
Specifications- Color: Grey
- Bench: 39" W x 18.5" D x 18.5" H
- Weight: 22 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.