This item is Discontinued.

This item is Discontinued.
Best Master Furniture G01 Gray Side Chairs Mid Century Modern Side Chairs; Gray - Set of 2 (Discontinued)
Mfr #
G01 Gray Side Chairs
Zoro #
G703849477
UPC # 796914729440
Country of Origin China
Category Waiting Room & Guest Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G01 Gray Side Chairs
- Zoro #
- G703849477
- UPC #
- 796914729440
- Country of Origin
- China
- Style
- Side Chair
Description
Update your dining room with these simple, yet sleek comtemporary side chairs. The side chairs are upholstered in espresso faux leather and are easy to clean with a wet rag. It's as comfortable as it is stylish.
Features- Mid Century Modern Side Chairs
- Set of 2
- Color: Gray
- Side Chair Dimension: 19" W x 18" D x 32" H
- Seat Height: 18"
- Seat Depth: 17"
- Weight: 26 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.