This item is Discontinued.

This item is Discontinued.
Best Master Furniture G01 White Side Chairs Mid Century Modern Side Chairs; White - Set of 2 (Discontinued)
Mfr #
G01 White Side Chairs
Zoro #
G603849270
UPC # 796914729433
Country of Origin China
Category Waiting Room & Guest Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G01 White Side Chairs
- Zoro #
- G603849270
- UPC #
- 796914729433
- Country of Origin
- China
Details
- Style
- Side Chair
Description
Update your dining room with these simple, yet sleek comtemporary side chairs. The side chairs are upholstered in espresso faux leather and are easy to clean with a wet rag. It's as comfortable as it is stylish.
Features- Mid Century Modern Side Chairs
- Set of 2
- Color: White
- Side Chair Dimension: 19" W x 18" D x 32" H
- Seat Height: 18"
- Seat Depth: 17"
- Weight: 26 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov