This item is Discontinued.

This item is Discontinued.
Best Master Furniture HY3834 2PC Bar Stool Adjustable Swivel Dahlia Rainbow Bar Stool - Set of 2 (Discontinued)
Mfr #
HY3834 2PC Bar Stool
Zoro #
G603873350
UPC # 817877021072
Country of Origin China
Category Bar Height Stools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HY3834 2PC Bar Stool
- Zoro #
- G603873350
- UPC #
- 817877021072
- Country of Origin
- China
Description
Give your home a new look with this colorfully styled modern stool. These stools feature a bright chrome finish and an adjustable height. A Perfect Buy.
If you are looking for a more modern/ contemporary look for your office, living room, or dining area, this bar stool is perfect for any home setting. .
Features- Adjustable Swivel Dahlia Rainbow Bar Stool
- Set of 2
- Color: Rainbow
- Assembly Required: Yes
- Material: Linen
- Assembled Bar Stool Dimension: 17" x 18"
- Bar Stool Box Dimension: 22" x 19" x 15"
- Weight: 34 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.