This item is Discontinued.

This item is Discontinued.
Best Master Furniture T244 Black Chair Flux Faux Leather & Chrome Modern Side Chairs; Black - Set of 4 (Discontinued)
Mfr #
T244 Black Chair
Zoro #
G803731740
UPC # 817877023946
Country of Origin China
Category Waiting Room & Guest Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T244 Black Chair
- Zoro #
- G803731740
- UPC #
- 817877023946
- Country of Origin
- China
Details
- Style
- Side Chair
Description
Update your dining room with these simple, yet sleek comtemporary side chairs. The side chairs are upholstered in espresso faux leather and are easy to clean with a wet rag. It's as comfortable as it is stylish.
Features- Flux Faux Leather & Chrome Modern Side Chairs
- Set of 4
- Color: Black
- Side Chair: 16" W x 17" D x 35" H
- Weight: 48 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov