Shop BEST MASTER FURNITURE
Create Account
T248 White 5 Pcs Dinette 5 Piece Beverly Round Glass Dinette Set; White
- Mfr # T248 White 5 Pcs Dinette
- Zoro # G203849502
product price:Â
$
1,389.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T248 White 5 Pcs Dinette
- Zoro #
- G203849502
- UPC #
- 796914730101
- Country of Origin
- China
Description
This is our contemporary and glam set that can transform your dining or kitchen to another level.
Best Master Furniture offers a wide range of durable furniture products for almost every room in a home at an affordable price with a world-class shopping experience for an amazing selection of furniture.
Features- Beverly Round Glass Dinette Set
- 5 Piece
- Color: White
- Dining Table: 43" x 30" H
- Weight: 24 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.