24379 Power Insert Bit Set 36 Piece
- Mfr # 2139673
- Zoro # G803978473
product price:Â
$
52.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2139673
- Zoro #
- G803978473
- UPC #
- 80497243791
- Country of Origin
- China
Description
Features
- Power Insert Bit Set
- 3" length power bits
- Includes: 5 phillips insert bits: P1 2, P2 92, P3 1; 4 slotted insert bits 1 each: 2/4, 4/5, 5/6 and 8/10; 6 metric hex insert bits 1 each: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm; 5 fractional hex insert bits 1 each: 3/32, 7/64, 1/8, 9/64, 5/32; 7 Torx screw bits 1 each: T10, T15, T20, T25, T27, T30, T40; 8 Torx tamper proof screw bits 1 each: T8, T10, T15, T20, T25, 727, T30, T40; One 1-1/4" square to 1/4" hex socket adapter
- Storage box
- Dimension: 1.5" H x 7.5" W x 5.5" L
- Weight: 1.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.