20 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter

  • Mfr # 5-2025-11-2

  • Zoro # G9131202


product price:  $41.65
/pk 2, $20.83/ea

Key Features

Nominal Filter Size
20x25x5
Nominal Height
20 in
Nominal Width
25 in
Nominal Depth
5 in
For Use With
Honeywell Air Cleaner Mfr. No. F100B1032, F100B1040, F100F1087, F100F1095, F100F2044, F100F2051, F200E1037
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5-2025-11-2
Zoro #
G9131202
UPC #
078757012461
Country of Origin
United States

Dimensions

Nominal Filter Size
20x25x5
Nominal Height
20 in
Nominal Width
25 in
Nominal Depth
5 in
Actual Depth
4 1/4 in
Actual Filter Size
20 in x 24-5/8 in x 4-1/4 in
Actual Width
24 5/8 in
Actual Height
20 in

Details

For Use With
Honeywell Air Cleaner Mfr. No. F100B1032, F100B1040, F100F1087, F100F1095, F100F2044, F100F2051, F200E1037
Item
Air Filter
Frame Included
Yes
Style - Air Filters
Panel
Max. Velocity
550 fpm
Media Area
24.3 sq ft
OEM Replacement For (Filters)
F100B1032, F100B1040, F100F1087, F100F1095, F100F2044, F100F2051, F200E1037
Air Flow @ 300 fpm
1,024 cfm
Final Recommended Resistance
1.0 in in wc
Pleats per Linear Foot
12
Initial Resistance @ 300 fpm
0.11 in wc
Gasket Location
None
Media Color
White
Max. Temp.
140 Degrees F
Removes Particles Down To
0.3 to 1.0 micron
Air Filter Item
Furnace Air Cleaner Filter
Fits OEM Housing
Honeywell F100B1032, F100B1040, F100F1087, F100F1095, F100F2044, F100F2051, F200E1037
Air Filter Capacity
High Capacity
Gasket Material
None
Common Applications
Furnace Air Cleaner
Filter Frame Color
White
For Use With (Systems)
Honeywell F100B1032, Honeywell F100B1040, Honeywell F100F1087, Honeywell F100F1095, Honeywell F100F2044, Honeywell F100F2051, Honeywell F200E1037
Standards
ASHRAE 52.2 Test Method
Filter Efficiency - Air Filters
65 %
Frame or Header Material
Beverage Board
Filters Out
Auto Emissions, Dust, Lead Dust, Legionella, Droplet Nuclei
Media Material
Synthetic
Performance Rating
MERV 11
Filter Efficiency
65%
Filter Type
Pleated
Number of Filters
2
Filter Layer Type
Electrostatic
Filters Down To
0.3 micron
Frame Material
Cardboard
Compatible Manufacturer Model Number
F100B1032, F100B1040, F100F1087, F100F1095, F100F2044, F100F2051, F200E1037
Includes Frame
Yes

Description

The BESTAIR PRO - 5-2025-11-2 is a Pleated Air Filter designed for use in various HVAC systems and air cleaning units. This filter's actual dimensions, including its depth, height, and width, ensure compatibility with specific air handling systems. It can directly replace the original equipment manufacturer's (OEM) specified model or part number for optimal performance. The filter operates effectively up to a maximum temperature without any degradation in performance or structural integrity.
Key features of this product include:

  • Media Area: Offers a large surface area that impacts the volume of air processed by the filter.

  • Max Velocity: Ensures efficient filtration without causing damage even at high speeds.

  • Air Flow @ 300 fpm: Indicates the volume of air that can pass through when maintained at 300 feet per minute.

  • Frame Included: Comes with a supporting structure for easy installation and maintaining shape integrity.

  • Pleats per Linear Foot: Enhances overall filtration efficiency by increasing surface area for trapping particles.

  • Gasket Location & Material: Ensures an airtight seal preventing leakage during operation; material type varies depending on requirements.

  • Removes Particles Down To: Capable of capturing airborne particles down to specified microns size ensuring cleaner air output.

  • Fits OEM Housing & Compatible Manufacturer Model Number : Guarantees proper fit and optimal performance within specific models/systems

  • Standards Met : Meets industry standards ensuring quality, safety, and performance as determined by organizations such as ASHRAE (American Society of Heating, Refrigerating and Air-Conditioning Engineers), UL (Underwriters Laboratories), ANSI (American National Standards Institute).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.