20 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter

  • Mfr # CB2025-13C

  • Zoro # G9131306


product price:  $58.45
/pk 2, $29.23/ea

Key Features

Nominal Filter Size
20x25x5
Nominal Height
20 in
Nominal Width
25 in
Nominal Depth
5 in
For Use With
Carrier, Bryant Mfr. No. FILBBCAR0020, FILBBFT0020, FILBBFTC0020, FILCCCAR0020, FILCCFT0020, KEAFL0301020, FILCAB Series, MPKA Series, FILXXCAR0020, FILXXCAR0120, EZXCAB020, MACA020, MPKA020, FILCAB020, MACPAK20, MACPAK20, EXPXXFIL0020, EXPXXUNV0020, EXPXXLMC0020, FILCCCAR0020
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CB2025-13C
Zoro #
G9131306
UPC #
10078757017029
Country of Origin
United States

Dimensions

Nominal Filter Size
20x25x5
Nominal Height
20 in
Nominal Width
25 in
Nominal Depth
5 in
Actual Depth
4 3/8 in
Actual Filter Size
19-7/8 in x 24-3/4 in x 4-3/8 in
Actual Height
19 7/8 in
Actual Width
24 3/4 in

Details

For Use With
Carrier, Bryant Mfr. No. FILBBCAR0020, FILBBFT0020, FILBBFTC0020, FILCCCAR0020, FILCCFT0020, KEAFL0301020, FILCAB Series, MPKA Series, FILXXCAR0020, FILXXCAR0120, EZXCAB020, MACA020, MPKA020, FILCAB020, MACPAK20, MACPAK20, EXPXXFIL0020, EXPXXUNV0020, EXPXXLMC0020, FILCCCAR0020
Item
Air Filter
Frame Included
Yes
Performance Rating
MERV 13
Max. Temp.
140 Degrees F
Pleats per Linear Foot
12
Initial Resistance @ 300 fpm
0.17 in wc
Media Area
24.3 sq ft
Air Filter Item
Furnace Air Cleaner Filter
Filters Out
Oil, Dust, Bacteria, Smoke, Paint Pigment
Common Applications
Furnace Air Cleaner
Filter Efficiency - Air Filters
75 %
OEM Replacement For (Filters)
EZXCAB, EZXCAB1020, EZXCABBB0020, EZXCABBB1020, EZXCABCC0020, EZXCABCC1020, MACA, MPKA
Filter Frame Color
White
Final Recommended Resistance
1.0 in in wc
Max. Velocity
500 fpm
For Use With (Systems)
Carrier EZXCAB, Carrier EZXCABBB0020, Carrier EZXCABBB1020, Carrier EZXCABCC0020, Carrier EZXCABCC1020, EZXCAB1020, MACA, MPKA
Air Flow @ 300 fpm
1,024 cfm
Style - Air Filters
Panel
Frame or Header Material
Beverage Board
Removes Particles Down To
0.3 to 1.0 micron
Media Material
Synthetic
Fits OEM Housing
Carrier EZXCABCC0020, EZXCABBB0020, EZXCABCC1020, EZXCABBB1020, EZXCAB, EZXCAB1020, EZXCABCC1020, EZXCABBB1020, MPKA, MACA
Gasket Material
None
Air Filter Capacity
High Capacity
Standards
ASHRAE 52.2 Test Method
Gasket Location
None
Media Color
Gray
Filter Efficiency
75%
Filters Down To
0.3 micron
Includes Frame
Yes
Compatible Manufacturer Model Number
EZXCAB, EZXCAB1020, EZXCABBB0020, EZXCABBB1020, EZXCABCC0020, EZXCABCC1020, MACA, MPKA
Number of Filters
2
Filter Layer Type
Carbon, Electrostatic
Filter Type
Pleated
Frame Material
Cardboard

Description

Furnace Air Cleaner Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 20x25x5, Filter Efficiency - Air Filters 75 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Furnace Air Cleaner, For Use With (Systems) Carrier EZXCAB, Carrier EZXCABBB0020, Carrier EZXCABBB1020, Carrier EZXCABCC0020, Carrier EZXCABCC1020, EZXCAB1020, MACA, MPKA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.