This item is Discontinued.

This item is Discontinued.
4766002 20x25x2 . Pleated Air Filter- pack of 6 (Discontinued)
Mfr #
4766002
Zoro #
G503896503
UPC # 78757015288
Country of Origin China
Category Pleated Air Filters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4766002
- Zoro #
- G503896503
- UPC #
- 78757015288
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 20x25x2
- Nominal Height
- 25 in
- Nominal Width
- 20 in
- Nominal Depth
- 2 in
Details
- Item
- Pleated Air Filter
Description
If you are looking for Plumbing Equipment online, you have come to the right place! We offer great deals on wide selection of tools and accessories to make your plumbing project successful and satisfactory.
Features- 20 x 25 x 2 in. Pleated Air Filter
- Budget friendly prices and superior quality
- Choice for various types of equipment
- Reliable construction to meet requirements
- Durable and long lasting design
- Size: 20 x 25 x 2 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov