BestAir A10W Water Pad, PK2
Mfr # A10W-2PK-PDQ-2
Zoro # G222806388
product price:Â $16.29
/pk 2, $8.15/eaKey Features
Overall Length
9 7/8 in
Overall Depth
1 1/2 in
Product Type
Humidifier Pad
Coating
Antimicrobial-Coated
Overall Height
9 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A10W-2PK-PDQ-2
Zoro #
G222806388
UPC #
078757020350
Country of Origin
United States
Dimensions
Overall Length
9 7/8 in
Overall Depth
1 1/2 in
Overall Height
9 1/2 in
Overall Width
1 1/2 in
Details
Item
Humidifier Pad
Product Type
Humidifier Pad
Coating
Antimicrobial-Coated
Includes Frame
Frame Not Included
Material
Aluminum
Compatible Manufacturer Model Number
10, 110, 12HF, 220, 2312, 2412, 5000EC, 5000L, 550, 550A, 558, 6000, EP037, HE220A/B, HE225A/B, HUMBASBP 2312, HUMBBSBP 2212, HUMCCSBP 2212, P110 SBP 2212, WB2-12, WB2-12A
Compatible Product Type
Duct Mount Humidifier
Description
Humidifier Pad, Compatible Manufacturer Model Number 10, 110, 12HF, 220, 2312, 2412, 5000EC, 5000L, 550, 550A, 558, 6000, EP037, HE220A/B, HE225A/B, HUMBASBP 2312, HUMBBSBP 2212, HUMCCSBP 2212, P110 SBP 2212, WB2-12, WB2-12A, Overall Depth 1 1/2 in, Overall Height 9 1/2 in, Overall Width 1 1/2 in, Overall Length 9 7/8 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Aluminum, Coating Antimicrobial-Coated, Includes Not Applicable, Pack Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.