CB1625-13R RPS 16 . Air Filter
- Mfr # 4565768
- Zoro # G503720914
product price:Â
$
71.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4565768
- Zoro #
- G503720914
- UPC #
- 7875701667
- Country of Origin
- China
- Item
- Pleated Air Filter
Description
Features
- Width: 24 in.
- Length: 25 in.
- Depth: 5 in.
- Product Type: Air Filter
- Trimmable: No
- Filters Bacteria: Yes
- Removes Odors: Yes
- Electrostatic: No
- Filters Dust: Yes
- Minimum Efficiency Reporting Value: 13 MERV
- Filters Viruses: Yes
- Number in Package: 1
- Filters Mold: Yes
- Metal Mesh Support: No
- Filters Pollen: Yes
- High Efficiency: Yes
- Pleated: Yes
- Filters Smoke: Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.