This item is Discontinued.

Bestar Equinox 72W L-Shaped Office Desk, White & Walnut Grey 115855-001735

This item is Discontinued.

Bestar

Equinox 72W L-Shaped Office Desk, White & Walnut Grey (Discontinued)

Mfr # 115855-001735
Zoro # G603444994
UPC # 63753065603
Country of Origin Canada
Category Desks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
115855-001735
Zoro #
G603444994
UPC #
63753065603
Country of Origin
Canada

Dimensions

Height
29.7
Depth
71.1
Width
71.5

Details

Color
White & Walnut grey
Weight
262

Description

Transform your office into a center of organization and productivity with the Bestar Equinox L-Shaped Office Desk. With a layered work surface, this L-shaped desk provides ample room for all of your work activities. The laminated particle board desktop resists scratches, stains, and wear to last you for many years. With 2 closed and 2 open storage areas and a total of 3 adjustable shelves, the desk offers enough storage solutions for your office accessories. Easily keep your files and folders organized thanks to the utility drawer and letter/legal file drawer. The grommet can help you efficiently manage your cables. Keep your phone charged and on hand thanks to the built-in USB/power socket on the desktop. Meets ANSI/BIFMA standards for safety and performance. T

Restrictions

View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.