Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 115420-000052
- Zoro #
- G4452342
- UPC #
- 63753065054
- Country of Origin
- Canada
Details
- Type
- L Shaped Desk
Description
This desk is perfect if you are looking to maximize productivity and space in your office. It features a layered work surface to provide ample room for all your work activities. Durable 1" commercial grade top surface with melamine finish that resists scratches, stains and wear. The layered work surface provides ample room for activities. Drawers on full-extension ball-bearing slides. Includes 1 grommet for wire management and 1 dual power/USB module. The credenza features 1 closed storage area with 1 adjustable shelf, 1 open storage area with 1 adjustable shelf, 1 utility drawer (12. 1" W x 2. 2" H x 15" D) and 1 file drawer (12. 1 W x 8. 75" H x 15" D) with letter/legal filing system. Sturdy construction. Leg levelers to adapt to any floor irregularities. Aluminum handles. The unit is fully reversible. Finished back. Made from high-density commercial-grade particle board compliant with CARB phase 2. Meets or exceeds ANSI/BIFMA performance standards. Excellent customer support. Assembly required (2 people).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
