Shop BESTAR

L Shaped Desk L-Shape Workstation, 71.1" D X 29.9" H, 71.1" W X Melamine, White/Bark Gray

  • Mfr # 120885-47
  • Zoro # G3376716

product price: 
$
1,105.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Type
L Shaped Desk
Overall Width
71.1"
Overall Depth
71.1"
Overall Height
29.9"
Color
White/Bark Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
120885-47
Zoro #
G3376716
UPC #
063753045674
Country of Origin
Canada

Dimensions

Overall Width
71.1"
Overall Depth
71.1"
Overall Height
29.9"
Height
29.9"
Width
71.1"
Desktop Thickness
1 1/2 in

Details

Type
L Shaped Desk
Item
L-Shape Workstation
Color
White/Bark Gray
Material
Melamine
Number of Drawers
0
Number of Shelves
2
Number of Pedestals
0
Includes
Credenza, Return Table
Handle
Metal Pull
Series
Pro-Linea
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Assembly
Unassembled
Color Top
White/Bark Gray
Top Material
Melamine
Base Material
Melamine
Standards
ANSI/BIFMA, TSCA Title VI
Keyboard Shelf
No
Color Base
White/Bark Gray
Frame Material
Particle Board
Frame Color
Bark Grey, White
Product Type
L-Shaped Office Desk
Desktop Material
Particle Board
Number of Cable Holes
0
Desktop Color
Bark Grey, White
Number of Casters/Glides
0
Includes Center Drawer
No
Includes Client Surface
Yes
Kit Product Type
L-Shaped Office Desk with Built-in Credenza
Includes Keyboard Tray
No
Adjustable Shelves
Yes
Support Style
Legs
Includes Modesty Panel
Yes

Description

L-Shaped Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Desktop Color Bark Grey, White, Desktop Material Particle Board, Frame Color Bark Grey, White, Frame Material Particle Board, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 0, Number of Casters/Glides 0, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 2, Overall Depth 71 1/8 in, Overall Height 29 7/8 in, Overall Width 71 1/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.