This item is Discontinued.

This item is Discontinued.
Pro-Linea 72W Hutch with Sliding Door, Bark Grey (Discontinued)
Mfr #
120520-1147
Zoro #
G903452279
UPC # 63753045131
Country of Origin Canada
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120520-1147
- Zoro #
- G903452279
- UPC #
- 63753045131
- Country of Origin
- Canada
Dimensions
- Depth
- 13.5
- Height
- 40.4
- Width
- 71.1
Details
- Weight
- 110
- Color
- Bark Grey
Description
This Hutch is a perfect add-on to the Pro-Linea credenzas (sold separately). Save space on your desk by storing your files vertically. A Hutch is a great way to maintain office organization. In the storage areas, you can keep your work equipment and office supplies. This piece is tested to meet ANSI/BIFMA quality standards for safety and performance.
Restrictions
View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.