
Jeep Rear Bench Seat Trailmax II Fold-N-Tumble Seat For Jeep 1955-1983 CJ5 All Vinyl
Mfr # 39440-15
Zoro # G414036616
product price:Â $407.89
/ea
Free Shipping & Returns
Key Features
Vehicle Fits
1955,1958,Jeep,Willys,CJ-5|1959,1983,Jeep,CJ5,|1975,1983,Jeep,CJ5,|1975,1983,Jeep,CJ5,Renegade|1976,1986,Jeep,CJ7,|1976,1986,Jeep,CJ7,Renegade|1976,1986,Jeep,CJ7,|1977,1980,Jeep,CJ5,Golden Eagle|1977,1979,Jeep,CJ7,Golden Eagle|1980,1980,Jeep,CJ7,Golden Hawk|1980,1983,Jeep,CJ7,Laredo|1980,1983,Jeep,CJ5,Laredo|1981,1985,Jeep,Scrambler,|1982,1983,Jeep,CJ7,Limited|1982,1983,Jeep,Scrambler,SL|1982,1983,Jeep,CJ5,Limited|1982,1984,Jeep,Scrambler,SR|1985,1986,Jeep,CJ7,Laredo|1985,1985,Jeep,Scrambler,Renegade|1985,1985,Jeep,Scrambler,Laredo|1987,1990,Jeep,Wrangler,Laredo|1987,1993,Jeep,Wrangler,|1987,1995,Jeep,Wrangler,|1987,1988,Jeep,Wrangler,Sport|1988,1992,Jeep,Wrangler,Islander|1988,1988,Jeep,Wrangler,S|1988,1995,Jeep,Wrangler,Sahara|1991,1994,Jeep,Wrangler,Renegade|1991,1994,Jeep,Wrangler,S|1994,1995,Jeep,Wrangler,SE|1995,1995,Jeep,Wrangler,Rio Grande
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
39440-15
Zoro #
G414036616
UPC #
77848028367
Country of Origin
Mexico
Details
Vehicle Fits
1955,1958,Jeep,Willys,CJ-5|1959,1983,Jeep,CJ5,|1975,1983,Jeep,CJ5,|1975,1983,Jeep,CJ5,Renegade|1976,1986,Jeep,CJ7,|1976,1986,Jeep,CJ7,Renegade|1976,1986,Jeep,CJ7,|1977,1980,Jeep,CJ5,Golden Eagle|1977,1979,Jeep,CJ7,Golden Eagle|1980,1980,Jeep,CJ7,Golden Hawk|1980,1983,Jeep,CJ7,Laredo|1980,1983,Jeep,CJ5,Laredo|1981,1985,Jeep,Scrambler,|1982,1983,Jeep,CJ7,Limited|1982,1983,Jeep,Scrambler,SL|1982,1983,Jeep,CJ5,Limited|1982,1984,Jeep,Scrambler,SR|1985,1986,Jeep,CJ7,Laredo|1985,1985,Jeep,Scrambler,Renegade|1985,1985,Jeep,Scrambler,Laredo|1987,1990,Jeep,Wrangler,Laredo|1987,1993,Jeep,Wrangler,|1987,1995,Jeep,Wrangler,|1987,1988,Jeep,Wrangler,Sport|1988,1992,Jeep,Wrangler,Islander|1988,1988,Jeep,Wrangler,S|1988,1995,Jeep,Wrangler,Sahara|1991,1994,Jeep,Wrangler,Renegade|1991,1994,Jeep,Wrangler,S|1994,1995,Jeep,Wrangler,SE|1995,1995,Jeep,Wrangler,Rio Grande
Description
Rear seat folds and tumbles for maximum cargo room. Atlas Frame for super-solid structure that gives shape and support to entire seat
Available in Fold-N-Tumble design with headrests, or fixed seat back/no headrests for older Jeep classics
- V-ROR variable-resistance springs respond to increasing pressure with increased support
- Ultimate Foam closed-cell seat material is treated for water-resistance and flame retardance
- Classified as FMVSS 302 & 207 Compliant in Flammability ratings
- Choose best-quality all-automotive vinyl uphostery
- Sold as individual seat
Please note: Trailmax II seats do not have the factory fold-and-tumble forward operation. Bestop Rear Seats are not compatible with Bestop Instatrunk. Seats may need adapters depending on the year of the Jeep. Please check installation guide for specifics.
Details:
- Fits: Jeep 1955-1983 CJ5
- Color: Black Denim
- Material: All Vinyl
- Location: Rear
- Series: Trailmax II Fold-N-Tumble
- Seat Type: Bench
- Install Time: 0.5 Hours
- Warranty: 1 year
- Sold As: Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.