Shop BESTORQ

3M Timing Belts

  • Mfr # 501-3M-06

  • Zoro # G406418918


product price:  $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Top Width
6 mm
Storage Temp.
40F-100F
Banded Belt
No
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
501-3M-06
Zoro #
G406418918
UPC #
-
Country of Origin
China

Dimensions

Top Width
6 mm
Height
0.095 in
Belt Trade Size
3M
Pitch Length
501 mm

Details

Storage Temp.
40F-100F
Banded Belt
No
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.02
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Standards
RMA
Tooth Shape
HTD Curvilinear
Industry Number
501-3M-06
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Item
Timing Belt
Belt Coating
Nylon
Pitch
3 mm
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
167

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-501 mm (19.73 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-501 mm (19.73 in)
Number of Teeth -167
Pitch-3
0.02
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.