Shop BESTORQ
See all product information
Create Account
5M Timing Belts, 2500-5M-30
Mfr # 2500-5M-30
Zoro # G606403103
product price:Â $92.85
/eaKey Features
Top Width
30 mm
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
0.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2500-5M-30
Zoro #
G606403103
UPC #
-
Country of Origin
China
Dimensions
Top Width
30 mm
Height
0.11 in
Pitch Length
2500 mm
Belt Trade Size
5M
Details
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
0.69
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Banded Belt
No
Belt Coating
Nylon
Item
Timing Belt
Number of Teeth
500
Industry Number
2500-5M-30
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Pitch
5 mm
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-30 mm (1.18 in)
Material-Rubber
Pitch Length-2500 mm (98.43 in)
Height-0.11 in
Number of Ribs-1
Number of Teeth -500
Pitch-0.19 in
0.69
Oil and Heat resistant
Top Width-30 mm (1.18 in)
Material-Rubber
Pitch Length-2500 mm (98.43 in)
Height-0.11 in
Number of Ribs-1
Number of Teeth -500
Pitch-0.19 in
0.69
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.