Shop BESTORQ

Curvilinear Timing Belt, 173 Teeth, Chloroprene, Neoprene, 1384 mm Wide, 8 mm Pitch, 1384-8M-450

  • Mfr # 1384-8M-450

  • Zoro # G306400648


product price:  $698.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
8M
Industry Number
1384-8M-450
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
450 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1384-8M-450
Zoro #
G306400648
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
8M
Top Width
450 mm
Pitch Length
1384 mm
Height
0.23 in

Details

Item
Timing Belt
Industry Number
1384-8M-450
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
173
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Temp. Range
-30 Degrees F to 160 Degrees F
Number of Ribs
1
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Timing Belt
Weight
7.47
Storage Temp.
40F-100F
Minimum Operating Temperature
-30 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-450 mm (17.72 in)
Material-Rubber
Pitch Length-1384 mm (54.49 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -173
Pitch-0.31 in
7.47
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.