Shop BESTORQ

Curvilinear Timing Belt, 282 Teeth, Chloroprene Polymer, Neoprene, 2256 mm Wide, 8 mm Pitch, 2256-8M-12

  • Mfr # 2256-8M-12

  • Zoro # G306426815


product price:  $31.99
/ea

Key Features

Belt Trade Size
8M
Industry Number
2256-8M-12
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
12 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2256-8M-12
Zoro #
G306426815
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
8M
Top Width
12 mm
Pitch Length
2256 mm
Height
0.23 in

Details

Item
Timing Belt
Industry Number
2256-8M-12
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
282
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Number of Ribs
1
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
0.32
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Temp. Range
-30 Degrees F to 160 Degrees F
Minimum Operating Temperature
-30 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-12 mm (0.47 in)
Material-Rubber
Pitch Length-2256 mm (88.82 in)
Height-0.23 in
Number of Ribs-1
Number of Teeth -282
Pitch-0.31 in
0.32
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products