Shop All V-Belts
Bestorq
Aftermarket 1009583 UNITED FARM TOOLS Classic Replacement V-Belt, B144
Mfr # B144
Zoro # G603834399
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 147 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 147 in |
Inside Length | 144 in |
Height | 7/16 in |
Details
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-147 in Height-7/16 in Weight: 1.48 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8 in Hose Fitting Size, Sleeve, Socket, 30E698 (30E698)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Aluminum (30E625)
- FASCO Motor, 1/10HP 115V 1500RPM Cw (D174)
- LEGACY Flexzilla 3/8"x35 ft Air Hose, 1/4" Mnpt (LEGHFZ3835YW2)
- BESTORQ Aftermarket P46873 JOHN DEERE Classic Replacement V-Belt, D140 (D140)
- BESTORQ 5VX850/06 Banded Cogged Belt, 85 in Outside Length, 5/8 in Top Width, 6 Ribs (5VX850/06)
- PIX V-Belt, Cogged 5/8 X 116 (5VX1160)
- D&D 50" Outside Length, 3/8" Top Width, 1 Ribs (3VX500)
- DAYTON 3V315 V-Belt, 31-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13V708)
- D&D 123" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B120)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 75" (B75)
- Bestorq Power Transmission Belts